This product requires certification to purchase.

72 x 42 in. Drop-In Bathtub with Universal Drain in White

Aker by MAAX

Homestead 72 x 42 in. Drop-In Bathtub with Universal Drain in White

  • Fast #
  • Part #A141114058002000
  • Item #2171684
  • Manufacturer Part #141114-058-002-000
5 out of 5 Customer Rating
Brand image
Aker by MAAX

Homestead 72 x 42 in. Drop-In Bathtub with Universal Drain in White

  • Fast #
  • Part #A141114058002000
  • Item #2171684
  • Manufacturer Part #141114-058-002-000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Deep and spacious bathing well
  • Deck for faucet
  • Textured floor
  • 20-1/2 in deep sump
  • Maximized bathing well
  • Requires Certification

Specifications

ADA Compliant:
No
Basin Length:
47-1/2 in
Basin Shape:
Oval
Basin Width:
27-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
Capacity:
96 gal
Collection:
Homestead
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Universal
Drain Opening:
2 in
Installation Type:
Drop-in
Material:
Fiberglass
Number of Jets:
6
Overall Height:
21-1/2 in
Overall Length:
72 in
Overall Width:
42 in
Soaking Depth:
17-1/4 in
UL Listed:
Yes
UPC:
623163148657
Weight:
91 lb