ICON BASE 4848 ACRYLX ALCOVE CENTER DRAIN SHOWER BASE IN WHITE ICON BASE 4848 ACRYLX ALCOVE CENTER DRAIN SHOWER BASE IN WHITE
Icon ICON BASE 4848 ACRYLX ALCOVE CENTER DRAIN SHOWER BASE IN WHITE ICON BASE 4848 ACRYLX ALCOVE CENTER DRAIN SHOWER BASE IN WHITE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Low Threshold Shower Base
- Textured Floor
- Center Drain
Documents
Specifications
- Collection:
- Icon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Length:
- 48
- Material:
- Acrylic
- Shower Base Shape:
- Square
- Threshold Height:
- 3
- Type:
- A141441000002000
- UPC:
- 623163681130
- Width:
- 48