ICON BASE 6030 ACRYLX ALCOVE RIGHT-HAND DRAIN SHOWER BASE IN WHITE ICON BASE 6030 ACRYLX ALCOVE RIGHT-HAND DRAIN SHOWER BASE IN WHITE
Icon ICON BASE 6030 ACRYLX ALCOVE RIGHT-HAND DRAIN SHOWER BASE IN WHITE ICON BASE 6030 ACRYLX ALCOVE RIGHT-HAND DRAIN SHOWER BASE IN WHITE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Low Threshold Shower Base
- Textured Floor
- Right or left Drain
Documents
Specifications
- Collection:
- Icon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Length:
- 60
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3
- Type:
- A141442000002002
- UPC:
- 623163681154
- Width:
- 30