ICON SH 4834 AFR ACRYLX ALCOVE CENTER DRAIN ONE-PIECE SHOWER IN WHITE ICON SH 4834 AFR ACRYLX ALCOVE CENTER DRAIN ONE-PIECE SHOWER IN WHITE
Icon ICON SH 4834 AFR ACRYLX ALCOVE CENTER DRAIN ONE-PIECE SHOWER IN WHITE ICON SH 4834 AFR ACRYLX ALCOVE CENTER DRAIN ONE-PIECE SHOWER IN WHITE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of AcrylX applied acrylic for improved durability
- 1-Piece construction for reliable water containment
- Optional teak bench available
- Center drain configuration
- Ample shelf capacity
- Flat walls to easily accommodate future grab bars
- AFR (Above-the-floor rough)
- Slip-resistant textured bottom for additional safety
- Warranty: Limited lifetime
Documents
Specifications
- Collection:
- Icon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Installation Type:
- Alcove
- Material:
- AcrylX
- Overall Height:
- 78-1/2 in
- Overall Length:
- 48 in
- Overall Width:
- 33-1/2 in