ICON TS6042X AFR ACRYLX ALCOVE LEFT HAND DRAIN ONE-PIECE TUB SHOWER IN WHITE
Icon ICON TS6042X AFR ACRYLX ALCOVE LEFT HAND DRAIN ONE-PIECE TUB SHOWER IN WHITE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of AcrylX applied acrylic for improved durability
- 1-Piece construction for reliable water containment
- Smooth walls for a modern and minimalist look
- Left-hand or right-hand drain configuration
- Ample shelf capacity
- FHA and full wall reinforcement options available
- AFR (Above-the-floor rough)
- Slip-resistant textured bottom for additional safety
- Warranty: Limited lifetime
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- Yes
- Basin Depth:
- 10-5/8
- Basin Length:
- 50-7/8
- Basin Shape:
- Rectangle
- Basin Width:
- 44-1/4 in
- Bathtub Shape:
- Rectangle
- Capacity:
- 54.1 gal
- Collection:
- Icon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 43-1/4
- Drain Location:
- Left
- Drain Opening:
- 2
- Height:
- 76-1/4
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60
- Material:
- Acrylic
- Number of Pieces:
- 1 Piece
- Number of Shelves:
- 1
- Origin:
- Domestic
- Overall Height:
- 76-1/4
- Overall Length:
- 60-1/4
- Overall Width:
- 43-1/4
- Type:
- A141518000002501
- UL Listed:
- No
- UPC:
- 623163242270
- Weight:
- 168
- Width:
- 43-1/4