This product requires certification to purchase.

KDS-3060 SHWR BSE PINNED RIGH

Aker by MAAX

KDS-3060 SHWR BSE PINNED RIGH

  • Fast #
  • Part #A142040R000002
  • Item #4840551
  • Manufacturer Part #142040-R-000-002
3.4 out of 5 Customer Rating
Brand image
Aker by MAAX

KDS-3060 SHWR BSE PINNED RIGH

  • Fast #
  • Part #A142040R000002
  • Item #4840551
  • Manufacturer Part #142040-R-000-002
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes right hand seat
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Height:
20-1/8 in
Length:
59-7/8 in
Material:
Fiberglass
Threshold Height:
20-1/8 in
UPC:
623163599909
Width:
36 in