KDS-3232 BCK WALL REG WHIT
KDS-3232 BCK WALL REG WHIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 72-5/8
- Length:
- 31-7/8
- Material:
- Fiberglass
- Type:
- A142062000002
- UPC:
- 623163598124
- Width:
- 36