This product requires certification to purchase.

KDS-3232/3636 SIDE WALLS REG

Aker by MAAX

KDS-3232/3636 SIDE WALLS REG

  • Fast #
  • Part #A142054000002
  • Item #4840755
  • Manufacturer Part #142054-000-002
4 out of 5 Customer Rating
Brand image
Aker by MAAX

KDS-3232/3636 SIDE WALLS REG

  • Fast #
  • Part #A142054000002
  • Item #4840755
  • Manufacturer Part #142054-000-002
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
72-5/8
Length:
24-3/8
Material:
Fiberglass
Type:
A142054000002
Width:
36