KDS-3460 4 PC SHWR AFR RIGHT
KDS AFR KDS-3460 4 PC SHWR AFR RIGHT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Four-piece shower with AcrylX™ finish & PIN system for easy front installation
- Large top corner shelves, wide soap dish and standard acrylic handle (opt. metallic finishes)
- Right/left-hand seat (drain opposite to seat) or no seat (center drain)
- Textured floor
- Optional unique features: Reinforced walls and grab bars
- Above-the-Floor Rough
Documents
Specifications
- Collection:
- KDS AFR
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Installation Type:
- Alcove
- Material:
- AcrylX
- Overall Height:
- 83-1/8
- Overall Length:
- 59-3/4
- Overall Width:
- 33-1/2
- Shower Base Shape:
- Rectangle
- Type:
- D2000070500
- UPC:
- 623163599367