31-7/8 x 32 x 76 in. Alcove Shower Unit in White
KDS Series 31-7/8 x 32 x 76 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Four-piece shower with AcrylX™ finish & PIN system for easy front installation
- Large top corner shelves, footrests and standard acrylic handle (opt. metallic finishes)
- Optional unique features: Reinforced walls and grab bars
- Product also available in Above-the-Floor Rough
- Center drain
- Textured floor
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- KDS Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-3/8 in
- Height:
- 76 in
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 31-7/8 in
- Material:
- AcrylX
- Number of Pieces:
- 4 Piece
- Overall Height:
- 76 in
- Overall Length:
- 31-7/8 in
- Overall Width:
- 32 in
- Shower Base Shape:
- Rectangle
- UL Listed:
- Yes
- Width:
- 32 in