36 x 36 x 77 in. Alcove Shower Unit in White
KDS Series 36 x 36 x 77 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gel-coated tub shower with PIN system for easy front installation
- Large top corner shelves, wide soap dish and standard acrylic handle
- Textured floor
Specifications
- ADA Compliant:
- No
- Collection:
- KDS Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 77 in
- Length:
- 36 in
- UL Listed:
- Yes
- UPC:
- 623163602081
- Width:
- 36 in