47-7/8 x 34-1/2 x 81-3/16 in. Alcove Shower Unit in White
KDS Series 47-7/8 x 34-1/2 x 81-3/16 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- KDS Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Installation Type:
- Alcove
- Overall Height:
- 81-3/16 in
- Overall Length:
- 47-7/8 in
- Overall Width:
- 34-1/2 in
- UL Listed:
- Yes
- UPC:
- 623163601718