This product requires certification to purchase.

60 x 42 in. Soaker Drop-In Bathtub End in White

Aker by MAAX

OV-4260 60 x 42 in. Soaker Drop-In Bathtub End in White

  • Fast #
  • Part #A141112000002000
  • Item #347869
  • Manufacturer Part #141112-000-002-000
4.6 out of 5 Customer Rating
Brand image
Aker by MAAX

OV-4260 60 x 42 in. Soaker Drop-In Bathtub End in White

  • Fast #
  • Part #A141112000002000
  • Item #347869
  • Manufacturer Part #141112-000-002-000
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
49-1/2 in
Basin Shape:
Oval
Basin Width:
29-3/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
84 gal
Collection:
OV-4260
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Universal
Drain Opening:
2 in
Installation Type:
Drop-in
Number of Jets:
8
Number of Occupants:
1
Overall Height:
21-1/2 in
Overall Length:
60 in
Overall Width:
42 in
Soaking Depth:
20 in
UL Listed:
Yes
UPC:
623163148299
Weight:
85 lb