59-3/4 in. x 32 in. Tub & Shower Unit in White with Right Drain
Professional 59-3/4 in. x 32 in. Tub & Shower Unit in White with Right Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 44-1/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 21-5/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 38.6 gal
- Collection:
- Professional
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Number of Pieces:
- 4 Piece
- Number of Shelves:
- 2
- Overall Height:
- 81-3/4 in
- Overall Length:
- 59-3/4 in
- Overall Width:
- 32 in
- Soaking Depth:
- 14-5/8 in
- UPC:
- 623163603637
- Weight:
- 152 lb