This product requires certification to purchase.

59-3/4 in. x 34 in. Tub & Shower Unit in White with Right Drain

Aker by MAAX

Professional 59-3/4 in. x 34 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #A141309R000002
  • Item #4840417
  • Manufacturer Part #141309-R-000-002
4.5 out of 5 Customer Rating
Brand image
Aker by MAAX

Professional 59-3/4 in. x 34 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #A141309R000002
  • Item #4840417
  • Manufacturer Part #141309-R-000-002
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Does not include seat
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
53-3/4 in
Basin Shape:
Rectangle
Basin Width:
22-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
32.5 gal
Collection:
Professional
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
GSA Approved:
No
IAPMO Listed:
No
Material:
Fiberglass
NSF Certified:
No
Number of Pieces:
1 Piece
Overall Height:
74-1/2 in
Overall Length:
59-3/4 in
Overall Width:
34 in
Soaking Depth:
14-1/2 in
UL Listed:
No
UPC:
623163616019
Weight:
154 lb
cUPC Certified:
No