This product requires certification to purchase.

59-7/8 in. x 32 in. Tub & Shower Unit in White with Right Drain

Aker by MAAX

Professional 59-7/8 in. x 32 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #A142012000002095
  • Item #4272658
  • Manufacturer Part #142012-000-002-095
4.1 out of 5 Customer Rating
Brand image
Aker by MAAX

Professional 59-7/8 in. x 32 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #A142012000002095
  • Item #4272658
  • Manufacturer Part #142012-000-002-095
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Gel-coated tub shower with PIN system for easy front installation
  • Large top corner shelves, wide soap dish and standard acrylic handle
  • Textured floor
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
44-1/8 in
Basin Shape:
Rectangle
Basin Width:
21-5/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
38.6 gal
Collection:
Professional
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Number of Pieces:
4 Piece
Number of Shelves:
2
Overall Height:
79-1/4 in
Overall Length:
59-7/8 in
Overall Width:
32 in
Soaking Depth:
14-5/8 in
UPC:
623163603873
Weight:
152 lb