This product requires certification to purchase.

60 in. x 33 in. Tub & Shower Unit in White with Left Drain

Aker by MAAX

Professional 60 in. x 33 in. Tub & Shower Unit in White with Left Drain

  • Fast #
  • Part #A141002000002501
  • Item #7342539
  • Manufacturer Part #141002-000-002-501
4 out of 5 Customer Rating
Brand image
Aker by MAAX

Professional 60 in. x 33 in. Tub & Shower Unit in White with Left Drain

  • Fast #
  • Part #A141002000002501
  • Item #7342539
  • Manufacturer Part #141002-000-002-501
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Basin Length
42-1/2 in
Capacity
40 gal
Number of Pieces
1 Piece
Overall Height
77 in
Overall Length
60 in
Overall Width
33 in
Soaking Depth
16-3/4 in
Weight
138 lb
Characteristics & Features
Basin Shape
Rectangle
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
Professional
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Left
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
623163557558