60 in. x 30 in. Tub & Shower Unit in White with Right Drain
Professional 60 in. x 30 in. Tub & Shower Unit in White with Right Drain
Frequently Purchased Together
Product Details
- Twin/Elevated Back wall shelves
- Textured floor pattern
- One-piece gelcoated fiberglass
- Balsa Wood "anti-flex" floor construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 48-1/2 in
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 36 gal
- Collection:
- Professional
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Number of Pieces:
- 1 Piece
- Overall Height:
- 73-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Soaking Depth:
- 15-1/4 in
- Weight:
- 120 lb