60 in. x 31-1/2 in. Tub & Shower Unit in White with Left Drain
This product has been replaced by
Manufacturer Part #141489-000-002-001
Professional 60 in. x 31-1/2 in. Tub & Shower Unit in White with Left Drain
Product Details
Product Details
- One-piece gelcoated fiberglass
- Overflow
- Twin/Elevated Back wall shelves
- Textured floor pattern
- Balsa Wood "anti-flex" floor construction
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z-124
- Application:
- Residential
- Basin Length:
- 45 in
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 36 gal
- Collection:
- Professional
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Drain Opening:
- 2 in
- Number of Pieces:
- 1 Piece
- Overall Height:
- 72 in
- Overall Length:
- 60 in
- Overall Width:
- 31-1/2 in
- Soaking Depth:
- 13-3/4 in
- UPC:
- 623163133745
- Weight:
- 119 lb