60 x 31-1/2 in. Tub & Shower Unit with Right Hand Drain in White
Professional 60 x 31-1/2 in. Tub & Shower Unit with Right Hand Drain in White
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 45 in
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 36 gal
- Collection:
- Professional
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Fiberglass
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 72 in
- Overall Length:
- 60 in
- Overall Width:
- 31-1/2 in
- Soaking Depth:
- 13-3/4 in
- UL Listed:
- No
- Weight:
- 119 lb
- cUPC Certified:
- No