60 in. x 33 in. Tub & Shower Unit in White with Right Drain
Professional 60 in. x 33 in. Tub & Shower Unit in White with Right Drain
Product Details
Product Details
- Single/Lower level soap ledge with acrylic bar
- One-piece gelcoated fiberglass
- Single elevated corner shelf
- Overflow
- Textured floor pattern
- Optional whirlpool and in-line heater
- 16" apron
- 14" sump
Specifications
- ADA Compliant:
- No
- ANSI:
- ANZI Z-124, ANSI A-112 Stan
- Application:
- Residential
- Basin Length:
- 45 in
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 38 gal
- Collection:
- Professional
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Drain Opening:
- 2 in
- Number of Pieces:
- 1 Piece
- Overall Height:
- 72 in
- Overall Length:
- 60 in
- Overall Width:
- 33 in
- Soaking Depth:
- 13-1/2 in
- UPC:
- 623163134285
- Weight:
- 120 lb