This product requires certification to purchase.

60 x 33 in. Tub & Shower Unit with Right Hand Drain in White

Aker by MAAX

Professional 60 x 33 in. Tub & Shower Unit with Right Hand Drain in White

  • Fast #
  • Part #A141004000002502
  • Item #1591500
  • Manufacturer Part #141004-000-002-502
3.8 out of 5 Customer Rating
Brand image
Aker by MAAX

Professional 60 x 33 in. Tub & Shower Unit with Right Hand Drain in White

  • Fast #
  • Part #A141004000002502
  • Item #1591500
  • Manufacturer Part #141004-000-002-502
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
45
Basin Shape:
Rectangle
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
38 gal
Collection:
Professional
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Number of Pieces:
1 Piece
Overall Height:
72
Overall Length:
60
Overall Width:
33
Soaking Depth:
13-1/2
UPC:
623163134421
Weight:
120