This product requires certification to purchase.

60 in. x 40-1/2 in. Tub & Shower Unit in White with Right Drain

Aker by MAAX

Professional 60 in. x 40-1/2 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #A141007000002002
  • Item #1589777
  • Manufacturer Part #141007-000-002-002
5 out of 5 Customer Rating
Brand image
Aker by MAAX

Professional 60 in. x 40-1/2 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #A141007000002002
  • Item #1589777
  • Manufacturer Part #141007-000-002-002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
47 in
Basin Shape:
Rectangle
Basin Width:
24 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
65 gal
Collection:
Professional
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Number of Pieces:
1 Piece
Overall Height:
73-1/2 in
Overall Length:
60 in
Overall Width:
40-1/2 in
Soaking Depth:
15-1/4 in
UPC:
623163134834
Weight:
156 lb