32 in. x 36 in. Shower Base with Center Drain in White
SPL 3232 32 in. x 36 in. Shower Base with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Does not include seat
Specifications
- Collection:
- SPL 3232
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- Height:
- 4-3/8
- Installation Type:
- Alcove
- Length:
- 31-7/8
- Material:
- Acrylic
- Seat Included:
- No
- Shower Base Shape:
- Square
- Threshold Height:
- 3-3/8
- Type:
- A142022000002
- UPC:
- 623163602203
- Width:
- 32