60 x 30 x 74-1/4 in. Alcove Shower Unit in White Left Drain
STT 60 x 30 x 74-1/4 in. Alcove Shower Unit in White Left Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- New Construction Only: Ideal for new construction projects, this one-piece shower unit is designed to seamlessly integrate into your new bathroom build, ensuring a perfect fit and finish.
- One-Piece Design: Enjoy the convenience and simplicity of a one-piece shower unit, minimizing installation time and effort.
- Subway Tile Aesthetic: Enhance the elegance of your bathroom with a classic subway tile design, adding a touch of sophistication to your space.
- Left or Right End Drain: Customize your shower layout with the option to choose a left or right end drain configuration, accommodating various bathroom setups.
- Slip-Resistant Bottom: Ensure safety with a textured bottom surface that provides excellent slip resistance, reducing the risk of accidents and falls.
- AcrylX™ Finish: Benefit from a durable AcrylX™ applied acrylic finish, offering long-lasting protection against scratches, stains, and fading for a pristine appearance.
- Limited Lifetime Warranty: Rest easy knowing your investment is protected by a limited lifetime warranty, providing peace of mind and assurance.
- Spacious Showering Area: Experience ample room to move and shower comfortably with a generously sized one-piece shower enclosure.
- Seamless Installation: Simplify your construction process with a seamless installation, reducing disruption and downtime in your bathroom.
Specifications
- Collection:
- STT
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Enclosure Opening:
- 57
- Installation Type:
- Alcove
- Material:
- AcrylX
- Number of Pieces:
- 1 Piece
- Overall Height:
- 74-1/4
- Overall Length:
- 60
- Overall Width:
- 31-1/4
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4
- UPC:
- 623163684216