This product requires certification to purchase.

60 in. x 30-1/2 in. Soaker Alcove Bathtub with Left Drain in White

Aker by MAAX

TO Series 60 in. x 30-1/2 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A141078000002001
  • Item #1589795
  • Manufacturer Part #141078-000-002-001
5 out of 5 Customer Rating
Brand image
Aker by MAAX

TO Series 60 in. x 30-1/2 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A141078000002001
  • Item #1589795
  • Manufacturer Part #141078-000-002-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Twin/back corner soap trays
  • Integral unit apron
  • Textured floor pattern
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Residential
Basin Length:
45
Basin Shape:
Rectangle
Basin Width:
19-1/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
46 gal
Collection:
TO Series
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left
Drain Opening:
2
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
16-3/4
Overall Length:
60
Overall Width:
30-1/2
Overflow Type:
Round
Soaking Depth:
14-1/8
UL Listed:
Yes
UPC:
623163142563
Weight:
64
cUPC Certified:
No