60 in. x 30-1/2 in. Soaker Alcove Bathtub with Right Drain in White
TO Series 60 in. x 30-1/2 in. Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Twin / back corner soap trays
- Integral unit apron
- Textured floor pattern
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 45 in
- Basin Shape:
- Rectangle
- Basin Width:
- 19-1/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 46 gal
- Collection:
- TO Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 16-3/4 in
- Overall Length:
- 60 in
- Overall Width:
- 30-1/2 in
- Overflow Type:
- Round
- Soaking Depth:
- 14-1/8 in
- UL Listed:
- Yes
- UPC:
- 623163142600
- Weight:
- 64 lb
- cUPC Certified:
- No