59 x 59 in. Soaker Corner Bathtub with Center Drain in White
59 x 59 in. Soaker Corner Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Does not include seat
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 57 in
- Basin Shape:
- Corner
- Basin Width:
- 39-5/8 in
- Bathtub Shape:
- Corner
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 120 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- 2 Wall Corner
- NSF Certified:
- No
- Number of Jets:
- 10
- Number of Occupants:
- 1
- Overall Height:
- 21-1/2 in
- Overall Length:
- 59 in
- Overall Width:
- 59 in
- Size:
- 59 in x 59 in
- Soaking Depth:
- 19 in
- UL Listed:
- No
- Weight:
- 101 lb
- cUPC Certified:
- No