19-7/8 in. Stackable Bin
19-7/8 in. Stackable Bin
Product Details
Product Details
- Wide hopper front allows easy access to bulky items
- Large comfort grip handles
- Weight capacity: 75 lbs
- Made in the USA
Documents
Specifications
- Capacity:
- 75 lb
- Color Finish Name:
- Grey
- Height:
- 12-7/16 in
- Length:
- 15-1/4 in
- Material:
- Plastic
- Material Type:
- Polymer
- UPC:
- 032903038712
- Width:
- 19-7/8 in