Bleeder Adapter Assembly Replacement for FK-25 Test Kit AFTKLK AFTKSK AAHTK25NST16LG
Bleeder Adapter Assembly Replacement for FK-25 Test Kit AFTKLK AFTKSK AAHTK25NST16LG
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Replacement for AFTKLK and AFTKSK
Documents
Specifications
- Brand Model Compatibility:
- FK-25
- Diameter:
- 1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Product Type:
- Bleeder