This product requires certification to purchase.

Female Swivel 2-1/2 in. Flow Test Kit

Akron Brass

Female Swivel 2-1/2 in. Flow Test Kit

  • Fast #
  • Part #AFTKSK
  • Item #7233268
  • Manufacturer Part #AFTK-SK
4.8 out of 5 Customer Rating
Brand image
Akron Brass

Female Swivel 2-1/2 in. Flow Test Kit

  • Fast #
  • Part #AFTKSK
  • Item #7233268
  • Manufacturer Part #AFTK-SK
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low flow test kit
  • Flow test kit with changeable tips for a variety of flows
  • Requires Certification

Specifications

End Connection 1:
Female Swivel Nut
End Connections:
Female Swivel Nut
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Flow Rate:
700 gpm
Length:
14-1/4 in
Pressure - Maximum:
160 psi
Product Type:
Flow Test Kit