No Hub 2-1/2 in. Flow Test Kit
No Hub 2-1/2 in. Flow Test Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Hydrant diffuser with screen
- Includes a 2 1/2" NH barrel with a pitot tube positioned in the waterway and water diffuser assembly
- 3 1/2" liquid filled 0-160 psi (0-1100 kpa) gauge
- Supplied with flow charts for accurate measuring
- Pitot tube is positioned for accurate readings
- Black case
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 1580.0 gpm
- Pressure - Maximum:
- 160 psi
- Product Type:
- Flow Test Kit