This product requires certification to purchase.

42 in. Fiber Broom in Purple

Alamo Broom

42 in. Fiber Broom in Purple

  • Fast #
  • Part #A5BM30M
  • Item #10133620
  • Manufacturer Part #5-BM30M
4.1 out of 5 Customer Rating
Alamo Broom

42 in. Fiber Broom in Purple

  • Fast #
  • Part #A5BM30M
  • Item #10133620
  • Manufacturer Part #5-BM30M
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
42 in
Characteristics & Features
Color Finish Category
Purples
Color Finish Name
Purple
Material
Fiber