This product requires certification to purchase.

Keyless Cylindrical Door Lock with IC in Satin Chrome

Alarm Lock

Keyless Cylindrical Door Lock with IC in Satin Chrome

  • Fast #
  • Part #ADL2700ICUS26D
  • Item #4869521
  • Manufacturer Part #DL2700IC US26D
5 out of 5 Customer Rating
Alarm Lock

Keyless Cylindrical Door Lock with IC in Satin Chrome

  • Fast #
  • Part #ADL2700ICUS26D
  • Item #4869521
  • Manufacturer Part #DL2700IC US26D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Keypad & lock
  • Trilogy electronic digital
  • Holds up to 100 user codes, 1 master, 10 manager codes & up to 3 one time user codes
  • Straight lever
  • Interchangeable core
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Door Hardware Type
Lock
Handle Type
Lever
Lock Type
Keyless Entry
Material
Metal
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A115