This product requires certification to purchase.

3 in. Slip T316 Stainless Steel Stub End

Alaskan Copper and Brass Company

3 in. Slip T316 Stainless Steel Stub End

  • Fast #
  • Part #ASK38PSO6M
  • Item #2168017
  • Manufacturer Part #502890
4.2 out of 5 Customer Rating
Brand image
Alaskan Copper and Brass Company

3 in. Slip T316 Stainless Steel Stub End

  • Fast #
  • Part #ASK38PSO6M
  • Item #2168017
  • Manufacturer Part #502890
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Machined face provides dependable gasket seating in an economical stainless steel slip-on stub end
  • Designed to slip-on and weld to “as welded” pipe, Tube and fittings
  • The thick cross section combines strength with dimensional stability
  • Slip-on design provides for length adjustment and ease of fit-up prior to welding
  • Material thickness of the stub end adds overall reinforcement
  • Alaskan SK-38-SO can be used as butt welding stub end on light-wall ID tubing
  • Cast in ACI grade CF-3M (316L) and (317L), or forged in T-316-L
  • Alaskan SK-38-SO slip-on stub ends are normally used with Alaskan SK-39-SO steel backing flanges
  • Alaskan SK-38-PSO stub ends are normally used with Alaskan SK-39-PSO steel backing flanges
  • Requires Certification

Documents


Specifications

End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Stub End, Straight
Material:
Stainless Steel
Material Type:
T316
Origin:
Domestic