This product requires certification to purchase.

8 in. Tube 125# Carbon Steel Back-Up Flange

Alaskan Copper and Brass Company

SK-39-PSO Series 8 in. Tube 125# Carbon Steel Back-Up Flange

  • Fast #
  • Part #ASK39PSOGX
  • Item #3944360
  • Manufacturer Part #SK-39-PSOG
5 out of 5 Customer Rating
Brand image
Alaskan Copper and Brass Company

SK-39-PSO Series 8 in. Tube 125# Carbon Steel Back-Up Flange

  • Fast #
  • Part #ASK39PSOGX
  • Item #3944360
  • Manufacturer Part #SK-39-PSOG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • An economical light-weight backing flange for use with slip-on type stub ends
  • Tapered face on the flange improves visibility during gasket alignment
  • Cast in commercial quality steel or machined from ASTM A 36 plate
  • Cast or drilled hole patterns per ANSI B16.1, Class 125 (identical to ANSI B16.5, Class 150)
  • Coated with red oxide primer. Galvanized, epoxy and other coatings are also available
  • Normally used with Alaskan slip-on stub ends SK-36-SO, SK-36-PSO, SK-38-SO, SK-38-PSO
  • Also available in T304 and T316 stainless steel
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A36
Coating:
Galvanized
Collection:
SK-39-PSO Series
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Flange Type:
Backup
Material:
Carbon Steel
Material Type:
A36
Origin:
Domestic
Pressure Class:
125#
Weight:
11 lb