1-1/2 x 3/4 in. 12 Port 6-Outlet Copper Center Manifold
1-1/2 x 3/4 in. 12 Port 6-Outlet Copper Center Manifold
Package Quantity Info:
Each: 1 Inner Pack: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- Material:
- Copper
- Outlet Quantity:
- 6