1 x 3/4 in. Copper Outlet
1 x 3/4 in. Copper Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Length:
- 18-1/2 in
- Material:
- Copper
- NSF Certified:
- No
- Outlet Quantity:
- 4