Low-Foaming Powdered Detergent 4 lb. Carton
Alcojet® Low-Foaming Powdered Detergent 4 lb. Carton
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Free rinsing for reliable results and no interfering residues
- Non-ionic, low foaming cleaner for use in labware washers
- Low-foaming powdered detergent
- Dilute 1:200
- Corrosion inhibited formula is recommended for glassware, metals, plastic, ceramic, porcelain, rubber and fiberglass
Specifications
- Application:
- Industrial
- Collection:
- Alcojet®
- Color Finish Name:
- White
- Dilution Rate:
- 1:100
- Material:
- Powder
- Product Type:
- Cleaner
- Size:
- 4 lb