Powder Cleaner 4 lb. Carton
Powder Cleaner 4 lb. Carton
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Powdered precision cleaner
- Free rinsing to give you reliable results without interfering residues
- Ideal for cleaning contaminants from glassware, metals, plastic, ceramic, porcelain, rubber and fiberglass
- Concentrated detergent for manual and ultrasonic cleaning
- Dilute 1:100
- Biodegradable and readily disposable
- Penetrating wetting power to save you time
- Replaces corrosive acids and hazardous solvents
- For FDA cleaning validations and food contact surface cleaning
Documents
Specifications
- Application:
- Ceramic, Fiberglass, Glass, Metal, Plastic, Porcelain, Rubber
- Color Finish Name:
- White
- Dilution Rate:
- 1:100
- Material:
- Powder
- Product Type:
- Cleaner
- Size:
- 4 lb