This product requires certification to purchase.

52 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel

Aldea II 52 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #R1074LEDBNBN
  • Item #9823815
3.3 out of 5 Customer Rating
Brand image

Aldea II 52 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #R1074LEDBNBN
  • Item #9823815
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of steel
  • 16W Integrated LED Bulb (included)
  • 983 Lumens
  • Three-speed reversible motor
  • Standard pull chain with optional wall and remote control (sold separately)
  • Adaptable for ceilings of up to 29° slope
  • Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
  • CETLus listed for dry locations, Title 20 Compliant
  • Dimensions: 13"H from ceiling, 6 7/8"W housing
  • Requires Certification

Documents


Specifications

AMP:
0.48
CEC Compliant:
Not for Sale in CA
Collection:
Aldea II
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
52 in
Diameter:
6-7/8 in
Dimmable:
Yes
ETL Listed:
Yes
Fan Speeds:
3
Glass Type:
Acrylic
Height:
13 in
Indoor Outdoor:
Indoor
Length:
52 in
Light Bulb Type:
LED
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
16 W
Width:
52 in