This product requires certification to purchase.

1/2 in. 316L PL SF1 WLD 90 Elbow

Alfa Laval

1/2 in. 316L PL SF1 WLD 90 Elbow

  • Fast #
  • Part #A9634000219
  • Item #8926035
  • Manufacturer Part #9634000219
4 out of 5 Customer Rating
Brand image
Alfa Laval

1/2 in. 316L PL SF1 WLD 90 Elbow

  • Fast #
  • Part #A9634000219
  • Item #8926035
  • Manufacturer Part #9634000219
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mainly for the pharmaceutical and bio industries following the ASME, BPE standards
  • Minimizes the chances of product adulteration
  • Large flexibility in system design
  • Efficient cleaning processes that reduce downtime, minimize cross contamination risks and ensure the integrity of the final product
  • Requires Certification

Documents


Specifications

ASME:
ASME BPE
Elbow Degree:
90°
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
316L