This product requires certification to purchase.

1/2 in. 316L PL SF1 LONG FERRULE

Alfa Laval

1/2 in. 316L PL SF1 LONG FERRULE

  • Fast #
  • Part #A9634004801
  • Item #8926018
  • Manufacturer Part #9634004801
4.1 out of 5 Customer Rating
Brand image
Alfa Laval

1/2 in. 316L PL SF1 LONG FERRULE

  • Fast #
  • Part #A9634004801
  • Item #8926018
  • Manufacturer Part #9634004801
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Mainly for the pharmaceutical and bio industries following the ASME, BPE standards
  • Minimizes the chances of product adulteration
  • Large flexibility in system design
  • Efficient cleaning processes that reduce downtime, minimize cross contamination risks and ensure the integrity of the final product
  • Requires Certification

Documents


Specifications

ASME:
ASME BPE
Clean Bagged:
Yes
Fits Pipe Size:
1/2 in
Fitting Type:
Ferrule
Material:
Stainless Steel
Material Type:
316L
Type:
A9634004801