1-1/2 in. Tri-Clamp 316L Stainless Steel Cap
1-1/2 in. Tri-Clamp 316L Stainless Steel Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME BPE SF1
- Application:
- Beverage, Biotechnology, Dairies, Food, Pharmaceutical
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- UL Listed:
- No