This product requires certification to purchase.

1 in. PM SF4 LONG FERRULE

Alfa Laval

1 in. PM SF4 LONG FERRULE

  • Fast #
  • Part #A9634004812
  • Item #8925980
  • Manufacturer Part #9634004812
5 out of 5 Customer Rating
Brand image
Alfa Laval

1 in. PM SF4 LONG FERRULE

  • Fast #
  • Part #A9634004812
  • Item #8925980
  • Manufacturer Part #9634004812
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Mainly for the pharmaceutical and bio industries following the ASME, BPE standards
  • Minimizes the chances of product adulteration
  • Large flexibility in system design
  • Efficient cleaning processes that reduce downtime, minimize cross contamination risks and ensure the integrity of the final product
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1 in
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Ferrule
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
ASME
ASME BPE
Type
A9634004812