This product requires certification to purchase.

11/2 in. 316L PM SF4 LONG FERRULE

Alfa Laval

11/2 in. 316L PM SF4 LONG FERRULE

  • Fast #
  • Part #A9634004813
  • Item #8925982
  • Manufacturer Part #9634004813
5 out of 5 Customer Rating
Brand image
Alfa Laval

11/2 in. 316L PM SF4 LONG FERRULE

  • Fast #
  • Part #A9634004813
  • Item #8925982
  • Manufacturer Part #9634004813
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mainly for the pharmaceutical and bio industries following the ASME, BPE standards
  • Minimizes the chances of product adulteration
  • Large flexibility in system design
  • Efficient cleaning processes that reduce downtime, minimize cross contamination risks and ensure the integrity of the final product
  • Requires Certification

Documents


Specifications

ASME:
ASME BPE
Clean Bagged:
Yes
Fits Pipe Size:
1-1/2 in
Fitting Type:
Ferrule
Material:
Stainless Steel
Material Type:
316L