3 A13MHM S 304 SGL CLMP
A13MHM Series 3 A13MHM S 304 SGL CLMP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mainly for the pharmaceutical and bio industries following the ASME, BPE standards
- Large flexibility in system design
- Efficient cleaning processes that reduce downtime, minimize cross contamination risks and ensure the integrity of the final product
- Minimizes the chances of product adulteration
Documents
Specifications
- ASTM:
- ASTM BPE
- Clean Bagged:
- Yes
- Collection:
- A13MHM Series
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Clamp
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Type:
- A211056