This product requires certification to purchase.

1-1/2 in. A13MHP S 304 HP CLMP

Alfa Laval

A13MHP Series 1-1/2 in. A13MHP S 304 HP CLMP

  • Fast #
  • Part #A9615265301
  • Item #9009744
  • Manufacturer Part #9615265301
4 out of 5 Customer Rating
Brand image
Alfa Laval

A13MHP Series 1-1/2 in. A13MHP S 304 HP CLMP

  • Fast #
  • Part #A9615265301
  • Item #9009744
  • Manufacturer Part #9615265301
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mainly for the pharmaceutical and bio industries following the ASME, BPE standards
  • Large flexibility in system design
  • Efficient cleaning processes that reduce downtime, minimize cross contamination risks and ensure the integrity of the final product
  • Minimizes the chances of product adulteration
  • Requires Certification

Documents


Specifications

ASTM:
ASTM BPE
Clean Bagged:
Yes
Collection:
A13MHP Series
Fits Pipe Size:
1-1/2 in
Fitting Type:
Clamp Ring
Material:
Stainless Steel
Material Type:
304 SS
Range (in):
1 in - 1-1/2 in