This product requires certification to purchase.

2-1/2 in. Weld 316L Stainless Steel 90 Degree Elbow

Alfa Laval

Tri-Clover® UltraPure 2-1/2 in. Weld 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #A9634000224
  • Item #8926069
  • Manufacturer Part #9634000224
4.7 out of 5 Customer Rating
Brand image
Alfa Laval

Tri-Clover® UltraPure 2-1/2 in. Weld 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #A9634000224
  • Item #8926069
  • Manufacturer Part #9634000224
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME BPE
Collection:
Tri-Clover® UltraPure
Elbow Degree:
90
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
2-1/2
Fitting Size 2:
2-1/2
Fitting Sizes:
2-1/2 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
316L