This product requires certification to purchase.

2 in. Weld 316L Stainless Steel PL 45 Degree Elbow

Alfa Laval Triclover

UltraPure 2 in. Weld 316L Stainless Steel PL 45 Degree Elbow

  • Fast #
  • Part #TB2CMW6PLK
  • Item #7569650
  • Manufacturer Part #9634001923
5 out of 5 Customer Rating
Brand image
Alfa Laval Triclover

UltraPure 2 in. Weld 316L Stainless Steel PL 45 Degree Elbow

  • Fast #
  • Part #TB2CMW6PLK
  • Item #7569650
  • Manufacturer Part #9634001923
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME BPE
Application:
Residential
Clean Bagged:
No
Collection:
UltraPure
Elbow Degree:
90°
End Connection 1:
Butt Weld
End Connection 2:
Clamp
End Connections:
Butt Weld x Clamp
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
UL Listed:
No